Shop All Audible & Visual Signaling Devices
Patlite Usa Corporation
Patlite 4-Channel Smart Alert Alarm, 32 Pre-Programmed, Dark Gray, DC24V
Mfr # BD-24AE-K
Zoro # G505174623
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # BD-24AE-K
- Zoro # G505174623
- Country of Origin Japan
- Category Audible & Visual Signaling Devices
Description
Patlite bd-24ae-k 4-channel smart alert alarm, 32 pre-programmed, dark gray, dc24v the panel-mount bd series smart alert stores 32 different sounds - melodies, chimes, and alarms. There are 16 groups with 4 sounds each (groups a to p), where the user can select four sounds to make group "p" by using an sd card (sold separately - sdv-2gp recommended for best results). These sounds are suitable for noisy factories. Maximum output level of 90db at 1m is suitable for use in a noisy factory. features: 32 sounds are pre-recorded in one unit which can be used for various applications sound output level and sound group can be selected by rotary dial stored inside the front cover for easy operation even after installation select one sound group from a to p to playback 4 pre-recorded sounds a new sound group can be created from the 32 sounds by using an optional sd card (sold separately) ul (component recognized), ce, and rohs compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (750XL)
- SURTEK Mesh safety Flag with Reflective Tape (137606)
- PANDUIT Tt, Complbl, Adh, 2.00" x 1.00"h, Wh, PK2500 (C200X100YJT)
- PRESCO Presco Biodegradable Flagging Tape (BDOG-188)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber/Green Light, AC/DC24V (MPS-302-RYG)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- MAX PRO Safety Horn, 1.5 oz. (PSA-1989)
- WL JENKINS 10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (4005)
- Patlite Usa Corporation Safety Alarms and Warnings