Shop All Audible & Visual Signaling Devices
Patlite Usa Corporation
Patlite 4-Channel MP3 Smart Alert, User Programmable, Dark Gray, DC12V to DC24V
Mfr # BDV-15JF-K
Zoro # G005174697
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite Usa Corporation
- MFR # BDV-15JF-K
- Zoro # G005174697
- Country of Origin Japan
- Category Audible & Visual Signaling Devices
Description
Patlite bdv-15jf-k 4-channel mp3 smart alert, user programmable, dark gray, dc12v to dc24v the bdv mp3 smart alert is an industrial mp3 player that can playback mp3 files uploaded by the user with excellent sound quality. The panel mounting style results in a clean, integrated look for almost any application. Programming is easily accomplished withpatlite's free playlist editor software, that can be downloaded from the website, andpatlite's sd card (sold separately). features: only embedded mounting style available up to 63 seconds of maximum playback time able to produce a loud sound of up to 87 db (at 1m) despite its compact size a volume control inside the front cover provides an easy way to adjust the sound volume messages can be easily changed without removing the unit by using an sd card environmentally friendly since the unit complies with the eu rohs directives several playback modes are available for various applications includes binary input as a standard option for selecting up to 15 messages supports input selection using npn open-collector transistor the unit complies with eu directives and includes the ce mark (bdv-15jf only) two colors are available for selecting the best color match for the installation protection rating: ip54 (when flush mounted)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Green Engineer Vest W/Contrast Trims 8 Pocket, XL (GV086GXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, XL, PK12 (2510/11)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- PATLITE USA CORPORATION Patlite Panel Mount Smart Alert Alarm, 2 Sounds, Dark Gray, AC/DC24V (BM-202H+FC001)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber/Green Light, AC/DC24V (MPS-302-RYG)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-10G1)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- Patlite Usa Corporation Audible & Visual Signaling Devices