Shop All Tower Lights
Patlite
Tower Light Assembly, LED, 60 mm Dia.
Mfr # LR6-302WMNW-RYG+FB295
Zoro # G710993804
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR6-302WMNW-RYG+FB295
- Zoro # G710993804
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Overall Height | 271 mm |
Details
Item | Tower Light Assembly |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Current Drawn | 45mA |
NEMA Rating | IP67, IP69K |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Mounting Style | Direct |
Tower Light Color | Amber, Green, Red |
Tower Light Series | LR6+FB295 |
Light Modes | Steady |
Lens Material | Polycarbonate |
Includes | M12 Connector |
Number of Lights | 3 |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Steady, Sound Modes Not Applicable, Lighting Technology LED, Sounder Included Not Applicable, Diameter 60 mm, Overall Height 271 mm, Voltage 24V DC, NEMA Rating IP67, IP69K, Tower Light Series LR6+FB295, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Sound Level Not Applicable, Operating Temp. -20 Degrees to 50 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety 3211XL Leather Drivers Gloves, Unlined Select Grain Cow Leather, X-Large (3211XL)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWHLG0025NF)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320051)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-NA_14x10 (U5-1039-NA_14x10)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- SCHNEIDER ELECTRIC Mounting Bracket and Tube, 400mm Dia. (XVUZ400T)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL120-A)
- Patlite Safety Alarms and Warnings