Shop All Tower Lights
Patlite
Tower Light Assembly, LED, 60 mm Dia.
Mfr # LR6-302WMBW-RYG+FB295
Zoro # G810993797
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patlite
- MFR # LR6-302WMBW-RYG+FB295
- Zoro # G810993797
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Overall Height | 305 1/2 mm |
Details
Item | Tower Light Assembly |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Current Drawn | 250mA |
Tower Light Series | LR6+FB295 |
Tower Light Mounting Style | Direct |
Sounder Included | Yes |
Lens Material | Polycarbonate |
Sound Modes | Continuous, Intermittent |
Light Modes | Flashing, Steady |
Tower Light Color | Amber, Green, Red |
Operating Temp. | -20 Degrees to 50 Degrees C |
Includes | M12 Connector |
Number of Lights | 3 |
Sound Level | 88dB |
NEMA Rating | IP67, IP69K |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Sound Modes Continuous, Intermittent, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 305 1/2 mm, Voltage 24V DC, NEMA Rating IP67, IP69K, Tower Light Series LR6+FB295, Housing Material Polycarbonate, Lens Material Polycarbonate, Sound Level 88dB, Operating Temp. -20 Degrees to 50 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- MILWAUKEE TOOL Winter Demolition Gloves – M (48-73-0041)
- COR-BRITE Safety Vest, L, Class II, Lime (V211PL)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- SCHNEIDER ELECTRIC Tower Body, Silver, 60mm D (XVUC21BQ)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Yellow, LED (XVUC48)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- Patlite Safety Alarms and Warnings