Shop All Tower Lights
Patlite
Tower Light Assembly, LED, 60 mm Dia.
Mfr # LR6-302WCNW-RYG+FB295
Zoro # G510993806
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR6-302WCNW-RYG+FB295
- Zoro # G510993806
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Overall Height | 246 mm |
Details
Item | Tower Light Assembly |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Current Drawn | 45mA |
Tower Light Mounting Style | Direct |
Number of Lights | 3 |
Lens Material | Polycarbonate |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Series | LR6+FB295 |
NEMA Rating | IP67, IP69K |
Light Modes | Steady |
Includes | M12 Connector |
Tower Light Color | Amber, Green, Red |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Steady, Sound Modes Not Applicable, Lighting Technology LED, Sounder Included Not Applicable, Diameter 60 mm, Overall Height 246 mm, Voltage 24V DC, NEMA Rating IP67, IP69K, Tower Light Series LR6+FB295, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Sound Level Not Applicable, Operating Temp. -20 Degrees to 50 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- KLEIN TOOLS Mechanics Gloves, Xl, Black, Reinforced Padded, Fabric (40234)
- KLEENGUARD Hooded Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (41505)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-LG)
- FEDERAL SIGNAL Tower Light LED Module, 120V, 100mm, Clr (LSLD-120C)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- Patlite Safety Alarms and Warnings