Shop All Tower Lights
Patlite
Tower Light Assembly, LED, 100 mm Dia.
Mfr # LR10-3M2WJNW-RYG
Zoro # G710993392
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 100 to 240V AC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR10-3M2WJNW-RYG
- Zoro # G710993392
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Cord Length | 500 mm |
Overall Height | 280 mm |
Details
Item | Tower Light Assembly |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 100 to 240V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Current Drawn | 10mA |
Tower Light Mounting Style | Direct |
Flashes per Minute | 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) |
Light Modes | Flashing, Steady |
Tower Light Series | LR10 |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Color | Amber, Green, Red |
Number of Lights | 3 |
NEMA Rating | IP66, IP69K |
Lens Material | Polycarbonate |
Includes | Cabtyre Cable |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Sound Modes Not Applicable, Lighting Technology LED, Sounder Included Not Applicable, Diameter 100 mm, Overall Height 280 mm, Voltage 100 to 240V AC, NEMA Rating IP66, IP69K, Tower Light Series LR10, 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Sound Level Not Applicable, Cord Length 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, Remember The Inspector, 24 x 48 In (MBR408)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, steady, integral LED, 24V AC/DC (XVBC2B3)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- Patlite Safety Alarms and Warnings