Shop All Tower Lights
Patlite
Tower Light Assembly, LED, 100 mm Dia.
Mfr # LR10-3M2WJBW-RYG
Zoro # G410993517
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 100 to 240V AC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR10-3M2WJBW-RYG
- Zoro # G410993517
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Overall Height | 229 1/2 mm |
Cord Length | 500 mm |
Details
Item | Tower Light Assembly |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 100 to 240V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Current Drawn | 10mA |
Flashes per Minute | 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Color | Amber, Green, Red |
Tower Light Series | LR10 |
Number of Lights | 3 |
Lens Material | Polycarbonate |
Light Modes | Flashing, Steady |
Includes | Buzzer, Cabtyre Cable |
NEMA Rating | IP66, IP69K |
Tower Light Mounting Style | Direct |
Sound Level | 92dB |
Sound Modes | Continuous, Intermittent |
Sounder Included | Yes |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Sound Modes Continuous, Intermittent, Lighting Technology LED, Sounder Included Yes, Diameter 100 mm, Overall Height 229 1/2 mm, Voltage 100 to 240V AC, NEMA Rating IP66, IP69K, Tower Light Series LR10, 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Sound Level 92dB, Cord Length 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Blackbird 15Gg Full Dip Nitrile - Med PR (395-M)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (SAS66520)
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- Patlite Tower Lights