Shop All Tower Lights
Patlite
Tower Light Assembly, LED, 100 mm Dia.
Mfr # LR10-302WMNW-RYG
Zoro # G810993490
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR10-302WMNW-RYG
- Zoro # G810993490
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Overall Height | 229 1/2 mm |
Cord Length | 500 mm |
Details
Item | Tower Light Assembly |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Current Drawn | 10mA |
Flashes per Minute | 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) |
Number of Lights | 3 |
Tower Light Series | LR10 |
Tower Light Mounting Style | Direct |
Tower Light Color | Amber, Green, Red |
Lens Material | Polycarbonate |
Light Modes | Flashing, Steady |
NEMA Rating | IP66, IP69K |
Includes | M12 Connector |
Operating Temp. | -20 Degrees to 50 Degrees C |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Sound Modes Not Applicable, Lighting Technology LED, Sounder Included Not Applicable, Diameter 100 mm, Overall Height 229 1/2 mm, Voltage 24V DC, NEMA Rating IP66, IP69K, Tower Light Series LR10, 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Sound Level Not Applicable, Cord Length 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR FR Rain Bib Overall, Yellow, XL (5T924)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (QHR6-GREEN-HV)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-4-0-10)
- SAFETYPOSTER.COM Safety Poster, Who Says Offices Are, ENG (SW0032)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- DAYTON Steel Wall Mount Bracket (26ZT32)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- DAYTON Tower Light LED Module, Blue, 1.5W (30XT70)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- Patlite Safety Alarms and Warnings