Shop All Tower Lights
Patlite
Tower Light Assembly, LED, 100 mm Dia.
Mfr # LR10-302WJNW-RYG
Zoro # G310993433
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patlite
- MFR # LR10-302WJNW-RYG
- Zoro # G310993433
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Overall Height | 280 mm |
Cord Length | 500 mm |
Details
Item | Tower Light Assembly |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Current Drawn | 10mA |
Flashes per Minute | 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) |
Number of Lights | 3 |
Operating Temp. | -20 Degrees to 50 Degrees C |
Light Modes | Flashing, Steady |
Includes | Cabtyre Cable |
Lens Material | Polycarbonate |
NEMA Rating | IP66, IP69K |
Tower Light Mounting Style | Direct |
Tower Light Series | LR10 |
Tower Light Color | Amber, Green, Red |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Sound Modes Not Applicable, Lighting Technology LED, Sounder Included Not Applicable, Diameter 100 mm, Overall Height 280 mm, Voltage 24V DC, NEMA Rating IP66, IP69K, Tower Light Series LR10, 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Sound Level Not Applicable, Cord Length 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- DUNLOP MetMax Full Safety Metatarsal Boots Size 14 (MZ2LE02.00)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- GENERAC Vertical Mast LED Light Tower, TowDiesel (MLT6SKDS-STD3)
- Patlite Tower Lights