Shop All Tower Lights
Patlite
Tower Light Assembly, LED, 100 mm Dia.
Mfr # LR10-302WJBW-RYG
Zoro # G910993468
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patlite
- MFR # LR10-302WJBW-RYG
- Zoro # G910993468
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Overall Height | 229 1/2 mm |
Cord Length | 500 mm |
Details
Item | Tower Light Assembly |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Current Drawn | 10mA |
Sounder Included | Yes |
Light Modes | Flashing, Steady |
Flashes per Minute | 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) |
Sound Modes | Continuous, Intermittent |
Number of Lights | 3 |
Tower Light Series | LR10 |
NEMA Rating | IP66, IP69K |
Lens Material | Polycarbonate |
Sound Level | 92dB |
Tower Light Mounting Style | Direct |
Operating Temp. | -20 Degrees to 50 Degrees C |
Includes | Buzzer, Cabtyre Cable |
Tower Light Color | Amber, Green, Red |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Sound Modes Continuous, Intermittent, Lighting Technology LED, Sounder Included Yes, Diameter 100 mm, Overall Height 229 1/2 mm, Voltage 24V DC, NEMA Rating IP66, IP69K, Tower Light Series LR10, 120 (Triple-Flash), 60 (Blinking/Dimmed Blinking) Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Sound Level 92dB, Cord Length 500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® Mirage™ Frameless Safety Glasses, Clear Anti-Fog Lens, Clear Frame (MR0111ID)
- CELLUCAP Disp Lab Coat, PP, White, 3XL, PK25 (3302EWSXXX)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RA_10X7 (U1-1005-RA_10X7)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-17762)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M3K)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Green (XVBL33)
- Patlite Tower Lights