Shop All Tower Lights
Patlite
Tower LED Unit, 60 mm Dia.
Mfr # LR6-E-Y+FB295
Zoro # G810993414
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patlite
- MFR # LR6-E-Y+FB295
- Zoro # G810993414
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 40 mm |
Details
Item | Tower LED Unit |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR6 Signal Towers |
Operating Temp. | -20 Degrees to 50 Degrees C |
Lens Design | Twist and Lock |
Tower Light Color | Amber |
NEMA Rating | IP67, IP69K |
Lens Material | Polycarbonate |
Tower Light Series | LR6+FB295 |
Light Output | 2,000mcd |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48UP85)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Blu (XVBC36)
- WERMA Wall Mount Bracket (97584086)
- Patlite Safety Alarms and Warnings