Shop All Tower Lights
Patlite
Tower LED Unit, 60 mm Dia.
Mfr # LR6-E-R+FB295
Zoro # G510993790
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR6-E-R+FB295
- Zoro # G510993790
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 40 mm |
Details
Item | Tower LED Unit |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR6 Signal Towers |
Tower Light Series | LR6+FB295 |
Tower Light Color | Red |
NEMA Rating | IP67, IP69K |
Lens Material | Polycarbonate |
Lens Design | Twist and Lock |
Operating Temp. | -20 Degrees to 50 Degrees C |
Light Output | 2,000mcd |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9814)
- HUBBELL LIGHTING Compass Lighting CCR LED Combo Exit/Emergency Unit, Red Letters, White, Ni-Cad Battery (CCR)
- REEBOK Work Shoes, 14, W, Navy, Alloy, Mens, PR (RB4043)
- MECHANIX WEAR Mechanics Style Gloves, Black, M/9, PR (CWKH15-05-009)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- Patlite Safety Alarms and Warnings