Shop All Tower Lights
Patlite
Tower LED Unit, 60 mm Dia.
Mfr # LR6-E-G+FB295
Zoro # G110993428
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patlite
- MFR # LR6-E-G+FB295
- Zoro # G110993428
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 40 mm |
Details
Item | Tower LED Unit |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR6 Signal Towers |
Light Output | 2,000mcd |
Tower Light Color | Green |
Lens Material | Polycarbonate |
NEMA Rating | IP67, IP69K |
Tower Light Series | LR6+FB295 |
Lens Design | Twist and Lock |
Operating Temp. | -20 Degrees to 50 Degrees C |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Black Panels Safety Vest, Lime (1513-XL)
- MCR SAFETY Economy Cd Grain Cowhide Driver, L, PK12 (3202L)
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20 lb (RB-4)
- INCOM Floor Marking Tape, Roll, Clear, 3 in. W (FTL300)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- WERMA Surface Base (97584004)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- Patlite Safety Alarms and Warnings