Shop All Tower Lights
Patlite
Tower LED Unit, 60 mm Dia.
Mfr # LR6-E-C+FB295
Zoro # G910993369
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR6-E-C+FB295
- Zoro # G910993369
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 40 mm |
Details
Item | Tower LED Unit |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR6 Signal Towers |
NEMA Rating | IP67, IP69K |
Tower Light Series | LR6+FB295 |
Lens Design | Twist and Lock |
Lens Material | Polycarbonate |
Light Output | 2,000mcd |
Tower Light Color | White |
Operating Temp. | -20 Degrees to 50 Degrees C |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Green (AMXGWGN48100)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- PETZL Escape Kit Carry Bag, Black (S30AFF)
- SCOTCH 3M Safety Glasses Clear Lens Black/Red Frame 1 pc (47010H1-DC)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- SCHNEIDER ELECTRIC Tower Light Module Multimode, LED (XVUC29P)
- WERMA Bracket Base (96000001)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- Patlite Tower Lights