Shop All Tower Lights
Patlite
Tower LED Unit, 60 mm Dia.
Mfr # LR6-E-B+FB295
Zoro # G510993509
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR6-E-B+FB295
- Zoro # G510993509
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 40 mm |
Details
Item | Tower LED Unit |
Standards | EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, CSA-C22.2 No.14 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR6 Signal Towers |
Tower Light Color | Blue |
Lens Design | Twist and Lock |
Tower Light Series | LR6+FB295 |
NEMA Rating | IP67, IP69K |
Lens Material | Polycarbonate |
Light Output | 2,000mcd |
Operating Temp. | -20 Degrees to 50 Degrees C |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lens Covers, PK25 (456975)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT28D)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MPG-02-S)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- FEDERAL SIGNAL Tower Light LED Module, 120V, 100mm, Blu (LSLD-120B)
- EATON Tower Light LED Module Steady, Amber (SL7-L24-A)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- WERMA Wall Mount Bracket (97584010)
- Patlite Tower Lights