Shop All Tower Lights
Patlite
Tower LED Unit, 100 mm Dia.
Mfr # LR10-E-Y
Zoro # G210993397
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
- For Use With LR10 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR10-E-Y
- Zoro # G210993397
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 73 mm |
Details
Item | Tower LED Unit |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR10 Signal Towers |
NEMA Rating | IP69K |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Series | LR10 |
Tower Light Color | Amber |
Lens Material | Polycarbonate |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0023BL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (VPN9680S)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL120-A)
- WERMA Wall Mount Bracket (97584010)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- Patlite Tower Lights