Shop All Tower Lights
Patlite
Tower LED Unit, 100 mm Dia.
Mfr # LR10-E-R
Zoro # G210993496
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
- For Use With LR10 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patlite
- MFR # LR10-E-R
- Zoro # G210993496
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 73 mm |
Details
Item | Tower LED Unit |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR10 Signal Towers |
NEMA Rating | IP69K |
Tower Light Series | LR10 |
Lens Material | Polycarbonate |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Color | Red |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- HAWS Body Spray Kit (8901RFK)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- C.H. HANSON Stencil Kit, 6 in Character Height, Letters and Numbers, Interlocking, Black, PVC, 46 pc Kit (10198)
- WERMA Wall Mount Bracket (96000041)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw (XVBC38)
- WERMA Conduit (97584025)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- Patlite Safety Alarms and Warnings