Shop All Tower Lights
Patlite
Tower LED Unit, 100 mm Dia.
Mfr # LR10-E-G
Zoro # G510993370
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
- For Use With LR10 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR10-E-G
- Zoro # G510993370
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 73 mm |
Details
Item | Tower LED Unit |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR10 Signal Towers |
Tower Light Series | LR10 |
Lens Material | Polycarbonate |
NEMA Rating | IP69K |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Color | Green |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-1-PK (7179-1-PK)
- MUCK BOOT CO Boots Muck Wtlnd Brn 10M (WET-998K-TN-100)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.10A (XVC4B4K)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Rd (LSL-120R)
- SCHNEIDER ELECTRIC Tower Light Module Multimode, LED (XVUC29P)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- Patlite Safety Alarms and Warnings