Shop All Tower Lights
Patlite
Tower LED Unit, 100 mm Dia.
Mfr # LR10-E-C
Zoro # G810993476
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
- For Use With LR10 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR10-E-C
- Zoro # G810993476
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 73 mm |
Details
Item | Tower LED Unit |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR10 Signal Towers |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Series | LR10 |
Lens Material | Polycarbonate |
Tower Light Color | White |
NEMA Rating | IP69K |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 6 ft.L Tie-Back Lanyard (01291)
- DRAEGER Extension Hose, 15 Meter, Accuro (6400079)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (CKPGW-200)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, LG (64728)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- WERMA Bracket Base (96000001)
- WERMA Wall Mount Bracket (97584086)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Conduit (97584025)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Ylw (XVBC4B8)
- Patlite Tower Lights