Shop All Tower Lights
Patlite
Tower LED Unit, 100 mm Dia.
Mfr # LR10-E-B
Zoro # G010993474
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- Lighting Technology LED
- For Use With LR10 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patlite
- MFR # LR10-E-B
- Zoro # G010993474
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 73 mm |
Details
Item | Tower LED Unit |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
For Use With | LR10 Signal Towers |
Lens Material | Polycarbonate |
NEMA Rating | IP69K |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Series | LR10 |
Tower Light Color | Blue |
Description
Tower Light Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Hunting/Trespassing Sign 8.5" x 12.5", 10PK (A03011)
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- CALLOWAY MILLS Doggie Welcome Doormat, 24 x 36 (102472436)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- BULLDOG 30,000 Lumen Dual Head LED Tower (P30000)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- GENERAC Vertical Mast LED Light Tower, TowDiesel (MLT6SKDS-STD3)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMG24AD)
- Patlite Safety Alarms and Warnings