Shop All Tower Lights
Patlite
Tower Buzzer Unit, White, 60mm Dia.
Mfr # LR6-BW+FB295
Zoro # G510993776
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- For Use With LR6 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR6-BW+FB295
- Zoro # G510993776
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 53.5 mm |
Details
Item | Tower Buzzer Unit |
Standards | CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
For Use With | LR6 Signal Towers |
Color | White |
Tower Light Series | LR6+FB295 |
Sound Modes | Continuous Beep, Rapid Hi-Lo, Rapid Intermittent Beep, Sweep |
Sound Level | 88 dB |
NEMA Rating | IP67, IP69K |
Description
Tower Light Series LR6+FB295, Voltage 24V DC, Sound Level 88 dB, Sound Modes Continuous Beep, Rapid Hi-Lo, Rapid Intermittent Beep, Sweep, NEMA Rating IP67, IP69K, Diameter 60 mm, Color White, For Use With LR6 Signal Towers, Width Not Applicable, Height 53.5 mm, Housing Material Polycarbonate, Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), UL 508, Tower Buzzer Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-AN-10120)
- NMC Notice Safety Glasses Required Sign (NGA27A)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (E650/UGN)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- ZORO SELECT Tower Light, Steady, Surface Mnt, Am, Gr, Rd (6JZG8)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- Patlite Safety Alarms and Warnings