Shop All Tower Lights
Patlite
Tower Buzzer Unit, White, 1000mm Dia.
Mfr # LR10-BW
Zoro # G910993413
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- For Use With LR10 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR10-BW
- Zoro # G910993413
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 39.5 mm |
Details
Item | Tower Buzzer Unit |
Standards | RoHS |
Voltage | 24V DC |
Housing Material | Polycarbonate |
For Use With | LR10 Signal Towers |
NEMA Rating | IP69K |
Sound Modes | Continuous Beep, Rapid Hi-Lo, Rapid Intermittent Beep, Sweep |
Tower Light Series | LR10 |
Sound Level | 92 dB |
Color | White |
Description
Tower Light Series LR10, Voltage 24V DC, Sound Level 92 dB, Sound Modes Continuous Beep, Rapid Hi-Lo, Rapid Intermittent Beep, Sweep, NEMA Rating IP69K, Diameter 100 mm, Color White, For Use With LR10 Signal Towers, Width Not Applicable, Height 39.5 mm, Housing Material Polycarbonate, Standards RoHS, Tower Buzzer Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x46", Black (EGO11096)
- NMC Fire Extinguisher Instructions Sign, Pk100 (PCIABC)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 8 (75109/8)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- WERMA Conduit (97584025)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.08A, Rd, Org, Gr (XVC6B35SK)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- EATON Tower Light LED Module Steady, Red (SL7-L120-R)
- Patlite Tower Lights