Shop All Tower Lights
Patlite
Tower Base Unit, 60 mm Dia., 24V DC
Mfr # LR6-02WMNW+FB295
Zoro # G910993765
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- For Use With LR6 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR6-02WMNW+FB295
- Zoro # G910993765
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 151 mm |
Details
Item | Tower Base Unit |
Standards | CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
For Use With | LR6 Signal Towers |
Rating | IP67, IP69K |
Body Color | Off-White |
Operating Temp. | -20 Degrees to 50 Degrees C |
Includes | M12 Connector |
Tower Light Series | LR6+FB295 |
Tower Light Mounting Style | Direct |
Description
Tower Light Mounting Style Direct, Tower Light Series LR6+FB295, Voltage 24V DC, Body Color Off-White, For Use With LR6 Signal Towers, Housing Material Polycarbonate, Width Not Applicable, Height 151 mm, Diameter 60 mm, Operating Temp. -20 Degrees to 50 Degrees C, Rating IP67, IP69K, Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, Includes M12 Connector, Tower Base Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (35UX85)
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21B)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924004)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- MILWAUKEE TOOL Cordless Tripod Light, M18 Battery, Rocket Series, 84 in Max Height, 6,000 Lumens, 10 Hour Run Time (2136-20)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL4-AP120)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- WERMA Tower Adapter, IP66, 40mm dia., 1-3/16" H (63081000)
- Patlite Safety Alarms and Warnings