Shop All Tower Lights
Patlite
Tower Base Unit, 60 mm Dia., 24V DC
Mfr # LR6-02WCNW+FB295
Zoro # G310993754
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508
- Voltage 24V DC
- Diameter 60 mm
- Housing Material Polycarbonate
- For Use With LR6 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patlite
- MFR # LR6-02WCNW+FB295
- Zoro # G310993754
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 126 mm |
Details
Item | Tower Base Unit |
Standards | CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
For Use With | LR6 Signal Towers |
Tower Light Mounting Style | Direct |
Includes | M12 Connector |
Operating Temp. | -20 Degrees to 50 Degrees C |
Body Color | Off-White |
Tower Light Series | LR6+FB295 |
Rating | IP67, IP69K |
Description
Tower Light Mounting Style Direct, Tower Light Series LR6+FB295, Voltage 24V DC, Body Color Off-White, For Use With LR6 Signal Towers, Housing Material Polycarbonate, Width Not Applicable, Height 126 mm, Diameter 60 mm, Operating Temp. -20 Degrees to 50 Degrees C, Rating IP67, IP69K, Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, Includes M12 Connector, Tower Base Unit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Channelizer, 49 In. H, 4 lb. (03-750-6HI)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- MAGID Economy Size Lens Cleaning Station (M200D)
- HONEYWELL NORTH Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (BC86010000)
- ZORO SELECT Tower Light, Steady, Surface Mnt, Am, Gr, Rd (6JZG8)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 40mm (63930001)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ambr (XVBC35)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- Patlite Safety Alarms and Warnings