Shop All Tower Lights
Patlite
Tower Base Unit, 100mm Dia, 100 to 240V AC
Mfr # LR10-M2WJNW
Zoro # G410993432
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508
- Voltage 100 to 240V AC
- Diameter 100 mm
- Housing Material Polycarbonate
- For Use With LR10 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR10-M2WJNW
- Zoro # G410993432
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 100 mm |
Details
Item | Tower Base Unit |
Standards | CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508 |
Voltage | 100 to 240V AC |
Housing Material | Polycarbonate |
For Use With | LR10 Signal Towers |
Includes | Cable |
Rating | IP66, IP69K |
Body Color | Off-White |
Operating Temp. | -20 Degrees to 50 Degrees C |
Tower Light Mounting Style | Direct |
Tower Light Series | LR10 |
Description
Tower Light Mounting Style Direct, Tower Light Series LR10, Voltage 100 to 240V AC, Body Color Off-White, For Use With LR10 Signal Towers, Housing Material Polycarbonate, Width Not Applicable, Height 100 mm, Diameter 100 mm, Operating Temp. -20 Degrees to 50 Degrees C, Rating IP66, IP69K, Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, Includes Cable, Tower Base Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- ACCUFORM Exit Sign, Not An Exit, 10"X14 (MEXT444VA)
- GE Earplugs, 2 PK (GP444)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw (XVBC38)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED (XVUC46)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Ambr (XVBC4M5)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- DAYTON Tower Light LED Module, Blue, 1.5W (30XT70)
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- Patlite Tower Lights