Shop All Tower Lights
Patlite
Tower Base Unit, 100 mm Dia., 24V DC
Mfr # LR10-02WJNW
Zoro # G810993445
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508
- Voltage 24V DC
- Diameter 100 mm
- Housing Material Polycarbonate
- For Use With LR10 Signal Towers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LR10-02WJNW
- Zoro # G810993445
- Country of Origin Japan
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 100 mm |
Details
Item | Tower Base Unit |
Standards | CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508 |
Voltage | 24V DC |
Housing Material | Polycarbonate |
For Use With | LR10 Signal Towers |
Body Color | Off-White |
Includes | Cable |
Tower Light Mounting Style | Direct |
Tower Light Series | LR10 |
Operating Temp. | -20 Degrees to 50 Degrees C |
Rating | IP66, IP69K |
Description
Tower Light Mounting Style Direct, Tower Light Series LR10, Voltage 24V DC, Body Color Off-White, For Use With LR10 Signal Towers, Housing Material Polycarbonate, Width Not Applicable, Height 100 mm, Diameter 100 mm, Operating Temp. -20 Degrees to 50 Degrees C, Rating IP66, IP69K, Standards CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), FCC Part 15 Subpart B Class A, RoHS Directive (EN 50581), UL 508, Includes Cable, Tower Base Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, S (KX13N)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- 3M SCOTT Full-Facepiece Respirator, Rubber, M (805775-82)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (9673S)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- SCHNEIDER ELECTRIC Tower Light, LED, Green, Polycarbonate, IP65 (XVUC23)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- Patlite Tower Lights