Shop All Indicator Lights
Patlite
Red 24V-Ac 24V-Dc Light Module
Mfr # LME-102TFBW
Zoro # G408458752
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 24 V-DC
- Voltage (AC) 24 V-AC
- Lens Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LME-102TFBW
- Zoro # G408458752
- Country of Origin Unknown
- Category Indicator Lights
Details
Voltage (DC) | 24 V-DC |
Voltage (AC) | 24 V-AC |
Lens Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- SIEMENS Load Center, E0, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (E0408ML1125SU)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- PATLITE 24V-AC 24V-DC STACK LIGHT ASSEMBLY (LME-02UL)
- PATLITE Beacon Red 24V-Dc Light Module (SKH-24EA-R)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED (9001KT38LW)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M023)
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- Patlite Indicator Lights