Shop All Task Lighting
Patlite
LED Light
Mfr # CWK2S-24-CD
Zoro # G712007608
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Lamp Life 40,000 hr
- Lens Material Tempered Glass
- Color Temperature 6500K
- Adjustability Non-Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # CWK2S-24-CD
- Zoro # G712007608
- Country of Origin Indonesia
- Category Task Lighting
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | LED Bar Light |
Dimmable | No |
Lamp Life | 40,000 hr |
Lens Material | Tempered Glass |
Color Temperature | 6500K |
Adjustability | Non-Adjustable |
Cord Wire Gauge | 22 AWG |
Wattage | 8.64 W |
Includes Bulb | Built-In |
Beam Pattern | Flood |
For Location | Indoor |
Hazardous Location Specification | Not Rated |
Maximum Operating Humidity | 90% RH |
Features | Mounts in All Directions |
Number of Cord Wires | 2 |
Description
LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34190-4PK)
- ILC Replacement for 3M 78-6969-8949-6 replacement light bulb lamp (78-6969-8949-6 3M)
- METALUX Skytrim 4Ft Pearl 10 Pack (STK-4-PL-10PK)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 300 Lumens, 4PK (862772)
- WESTEK Forever Glo Panel Light (NL-GLOW-2)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- ECCO Utility Light Bar, LED, 0.7A, 9x9x2.1" H (EW3109)
- LORELL LED Task Lighting Starter Kit, PK3 (82020)
- STREAMLIGHT Indst Rechrg Lntrn, 1x18650, Coyote, 325lm (44956)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- Patlite Task Lighting