Shop All Task Lighting
Patlite
LED Light
Mfr # CLN-24A-CD-PT
Zoro # G212007573
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 40,000 hr
- Color Temperature 6500K
- Lens Material Tempered Glass
- Dimmable No
- Number of Cord Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # CLN-24A-CD-PT
- Zoro # G212007573
- Country of Origin Indonesia
- Category Task Lighting
Dimensions
Base Depth | 62 1/4 mm |
Head Width | 85 mm |
Base Width | 64 mm |
Details
Item | LED Spot Light |
Lamp Life | 40,000 hr |
Color Temperature | 6500K |
Lens Material | Tempered Glass |
Dimmable | No |
Number of Cord Wires | 2 |
For Location | Indoor |
Lamp Guard | None |
Maximum Operating Humidity | 90% RH |
Includes Bulb | Built-In |
Bulb Wattage | 40W Incandenscent |
Head Rotation | 120 Degrees Horisontal, 180 Degrees Vertical |
Features | Continuous On |
Cord Wire Gauge | 22 AWG |
Head Adjustability | Pivots Vertically, Rotates Horizontally |
Arm Design | No Arm |
Description
LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- OR TaskWerx Urban LED Task LampBronze (OR161339)
- GLOBE ELECTRIC SWNG ARM LAMP WHITE 31.5in. (52847)
- GLOWFLOW 31.5 in. Arch Clip Lamp, Black (GL2060913)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326350)
- MG ELECTRONICS 3 Diopter Desktop LED Magnifier Lamp, White (LUX-400)
- Patlite Task Lighting