Shop All Task Lighting
Patlite
LED Light
Mfr # CLK6CL-24AG-CD
Zoro # G512007631
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 6500K
- Lens Material Tempered Glass
- Lamp Life 60,000 hr
- Dimmable No
- Includes Bulb Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # CLK6CL-24AG-CD
- Zoro # G512007631
- Country of Origin Japan
- Category Task Lighting
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | LED Bar Light |
Color Temperature | 6500K |
Lens Material | Tempered Glass |
Lamp Life | 60,000 hr |
Dimmable | No |
Includes Bulb | Built-In |
Wattage | 25 W |
Maximum Operating Humidity | 90% RH |
Plug Type | 4-Pin M12 |
For Location | Indoor |
Adjustability | Non-Adjustable |
Number of Cord Wires | 4 |
Hazardous Location Specification | Not Rated |
Features | Mounts in All Directions, Quick-Disconnect |
Beam Pattern | Flood |
Description
LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, Gz6.35, Replacement For Light Bulb / Lamp Ddl Socket: (DDL SOCKET)
- LITHONIA LIGHTING Sensor Switch Relays 20A 277V (PP20)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- NUWATT Round Recessed LED Ceiling Light, 4 in Adjustable, 9 W, Dimmable, Black Trim, PK 6 (NW-P-ADJDL-4-9W-5CT-BLK-6P)
- LORELL Smd Led Task Light8Watt (LLR13202)
- ECCO Utility Light Bar, LED, 2.7A, 14x14x3.1" H (EW3214)
- TZUMI Tzumi 7330 10 in. LED Ringlight Halo Travel Pro (7330)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326350)
- CHLORIDE Value Plus LED Remote Lamp Head (VLL1RGO)
- MILWAUKEE TOOL CordlessWorkLight, BatteryIncl, 3.24lb (2365-20, 48-11-1850)
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- Patlite Task Lighting