Shop All Task Lighting
Patlite
LED Light
Mfr # CLK3S-24AAG-CD
Zoro # G212007559
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Tempered Glass
- Dimmable No
- Lamp Life 60,000 hr
- Color Temperature 6500K
- Features Mounts in All Directions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # CLK3S-24AAG-CD
- Zoro # G212007559
- Country of Origin Japan
- Category Task Lighting
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | LED Bar Light |
Lens Material | Tempered Glass |
Dimmable | No |
Lamp Life | 60,000 hr |
Color Temperature | 6500K |
Features | Mounts in All Directions |
Maximum Operating Humidity | 90% RH |
Wattage | 12.5 W |
For Location | Indoor |
Hazardous Location Specification | Not Rated |
Number of Cord Wires | 2 |
Beam Pattern | Flood |
Cord Wire Gauge | 22 AWG |
Includes Bulb | Built-In |
Adjustability | Non-Adjustable |
Description
LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS BULB C7 TRPL SPRAY 25CT (BU25C7X3-TMUA)
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- FEIT ELECTRIC 100 W, Compact LED Bulb, White, R7S, 3000K Temp. Clear, Dimmable (BP100J118/LED/HDRP)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5584GMX)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- WALDMANN LIGHTING CO Waldmann WLA LED Workstation Light, 3000/850/T, 120-277V, 37W, 35.4in (113475000-00704990)
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- HON TASKLIGHT, DESK, RECESSED, 46W (HONH870960)
- Patlite Task Lighting