Shop All Task Lighting
Patlite
LED Light
Mfr # CLK3CL-24SG-CD
Zoro # G312007602
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Tempered Glass
- Lamp Life 60,000 hr
- Dimmable No
- Color Temperature 6500K
- Maximum Operating Humidity 90% RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # CLK3CL-24SG-CD
- Zoro # G312007602
- Country of Origin Japan
- Category Task Lighting
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | LED Bar Light |
Lens Material | Tempered Glass |
Lamp Life | 60,000 hr |
Dimmable | No |
Color Temperature | 6500K |
Maximum Operating Humidity | 90% RH |
Number of Cord Wires | 4 |
Wattage | 12.5 W |
Hazardous Location Specification | Not Rated |
Features | I/O Control, Quick-Disconnect |
Adjustability | Non-Adjustable |
Includes Bulb | Built-In |
Plug Type | 4-Pin M12 |
For Location | Indoor |
Beam Pattern | Flood |
Description
LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P (CMP22BA)
- STREAMLIGHT Stinger 2020 Facecap Ring, Purple (78112)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- PYLE Multi-Color Led Stage Light-Dj Sound & Studio Lighting System, PDJLT50 (PDJLT50)
- LUXO LS, 23W, Task Light, 45in, Base, White (K110670002)
- ENERGIZER Energizer Battery Operated LED Utility Touch Light (36521)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- ILC Replacement for Ottlite 13W Task Lamp Refresh-white replacement light bulb lamp (13W TASK LAMP REFRESH-WHITE OTTLITE)
- STM Dustproof Halogen Lamp Beam With Single Joint Waterproof Arm (326325)
- OTTLITE Wellness Series Switch 3in1 Rechargeable Task Lamp (CSR07G5W-SHPR)
- Patlite Task Lighting