Shop All Task Lighting
Patlite
LED Light
Mfr # CLK2S-24AAG-CD
Zoro # G812007577
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Tempered Glass
- Lamp Life 60,000 hr
- Color Temperature 6500K
- Dimmable No
- Hazardous Location Specification Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # CLK2S-24AAG-CD
- Zoro # G812007577
- Country of Origin Japan
- Category Task Lighting
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | LED Bar Light |
Lens Material | Tempered Glass |
Lamp Life | 60,000 hr |
Color Temperature | 6500K |
Dimmable | No |
Hazardous Location Specification | Not Rated |
Wattage | 8.4 W |
Number of Cord Wires | 2 |
For Location | Indoor |
Features | Mounts in All Directions |
Adjustability | Non-Adjustable |
Cord Wire Gauge | 22 AWG |
Maximum Operating Humidity | 90% RH |
Includes Bulb | Built-In |
Beam Pattern | Flood |
Description
LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MVR100/U/MED)
- LUMAPRO Mounting Kit (EL189218WB2G)
- ILC Replacement for Universal B232iunvhp-b replacement light bulb lamp (B232IUNVHP-B UNIVERSAL)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- ECCO Utility Light Bar, LED, 4.3A, 25x25x3.1" H (EW3225)
- HON Task Light For Stack-On Storage Unit, 34 (HH870942)
- ILC Replacement for Ottlite 13W HD Slimline Task Black replacement light bulb lamp (13W HD SLIMLINE TASK BLACK OTTLITE)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- STM Magnetic Base With Working Beam (326884)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ 2in Opening C-Clamp Base, Black (94534)
- Patlite Task Lighting