Shop All Task Lighting
Patlite
LED Light
Mfr # CLK2C-24AG-CD+FL005
Zoro # G312007589
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 60,000 hr
- Dimmable No
- Color Temperature 6500K
- Lens Material Tempered Glass
- Hazardous Location Specification Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patlite
- MFR # CLK2C-24AG-CD+FL005
- Zoro # G312007589
- Country of Origin Japan
- Category Task Lighting
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | LED Bar Light |
Lamp Life | 60,000 hr |
Dimmable | No |
Color Temperature | 6500K |
Lens Material | Tempered Glass |
Hazardous Location Specification | Not Rated |
Maximum Operating Humidity | 90% RH |
Features | Mounts in All Directions, Quick-Disconnect |
Number of Cord Wires | 4 |
Includes Bulb | Built-In |
Plug Type | 4-Pin M12 |
Wattage | 8.4 W |
Beam Pattern | Flood |
For Location | Indoor |
Adjustability | Non-Adjustable |
Description
LED Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- ILC Replacement for Biozone Icezone X 20 replacement light bulb lamp (ICEZONE X 20 BIOZONE)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- LORELL Smd Led Task Light8Watt (LLR13202)
- PINNACLE APPLIANCES Pinnacle Appliances 18-1052 Floor Bracket (18-1052)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ 2in Opening C-Clamp Base, Black (94534)
- STM Dustproof Halogen Lamp Beam With 400mm Flexible Arm And Magnetic Base (326370)
- NIK LIGHT Task Light, 20W, LED, 2,600 lm, IP65, 17.13 (IR-LED-COB-M)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 18" Flex Arm (95040)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- Patlite Task Lighting