Shop All Push Button Accessories
Patlite
24V-Ac 24V-Dc Stack Light Assembly
Mfr # LGEH-302FKA
Zoro # G304838580
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 24 V-AC
- Voltage (DC) 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patlite
- MFR # LGEH-302FKA
- Zoro # G304838580
- Country of Origin Unknown
- Category Push Button Accessories
Details
Voltage (AC) | 24 V-AC |
Voltage (DC) | 24 V-DC |
Description
34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2E)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- SIEMENS Legend Plate, Start, Brushed Aluminum (52NL03)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Plastic (9001SKY1)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- Patlite Push Button Accessories