Shop All General Purpose Gloves
Patioplus
Womens Synthetic Rose Picker Gardening Gloves - Green Medium
Mfr # PA152505
Zoro # G304016506
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA152505
- Zoro # G304016506
- UPC # 654204798821
- Country of Origin China
- Category General Purpose Gloves
Description
Rose Picker high performance garden gloves are perfect for keeping hands and arms protected while working with roses and other prickly plants.
Features- Reinforced fingertips and palm
- Shirred wrist keeps dirt and debris out
- Color: Green
- Material: Synthetic
- Glove Style: Rose Picker
- Gender: Women
- Size: Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K31 (465K31)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27774 (27774)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Elevator Certificates Are Located In Office Sign, Landscape (OS-NS-P-710-L-11716)
- PATIOPLUS Womens Nitrile Gardening Gloves - Pink Large (PA153362)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150E)
- IRONCLAD PERFORMANCE WEAR Touch Screen Work Gloves; Black - Medium (262743)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, S, PK12 (9507SMH)
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- VISWERX Hi-Vis Lightweight Glove - PV Coated LG, PK 2 (127-11002)
- Patioplus Gloves & Hand Protection