Shop All General Purpose Gloves
Patioplus
Womens Synthetic Leather Gardening Gloves - Green Small
Mfr # PA147870
Zoro # G003957506
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA147870
- Zoro # G003957506
- UPC # 654204798838
- Country of Origin China
- Category General Purpose Gloves
Description
Signature Women's Small Work Gloves protect your hands while enabling you to improve your hold on tools. These gloves are designed with reinforced leather palm and finger and thumb patches.
Features- Small Touchscreen fingertip
- Breathable mesh back
- Polyurethane palm
- Adjustable wrist strap
- Color: Green
- Material: Synthetic Leather
- Gender: Women
- Size: Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- ACCUFORM Construction Sign, 24 in Height, 36 in Width, Plastic, Rectangle, English (MADM522VP)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-1-X)
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- PATIOPLUS Womens Nitrile Gardening Gloves - Pink Large (PA153362)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- ENDURA Gloves, White, XL Glove Size, PR (361DLX6XL)
- MECHANIX WEAR Mechanix Wear FastFit Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MFF-05-010)
- CONDOR VF, Knit Gloves, Beige, S, 2UUA1, PR (60VY36)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 M)
- KLEIN TOOLS Heavy Duty Gloves, Small (60598)
- Patioplus General Purpose Gloves