Patioplus

Womens Signature Synthetic Leather Gardening Gloves - Green Medium


product price: $43.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These touchscreen gardening gloves let you use a fingertip to work your device so you can look up what is a weed or a plant while you're in the garden. These gloves are durable and economical.

Features
  • Small Touchscreen fingertip
  • Breathable mesh back
  • Polyurethane palm
  • Adjustable strap
Specifications
  • Color: Green
  • Material: Synthetic Leather
  • Gender: Women
  • Size: Medium

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.