Shop All General Purpose Gloves
Patioplus
Womens Nitrile Gardening Gloves - Pink Medium & Large
Mfr # PA152800
Zoro # G403957342
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA152800
- Zoro # G403957342
- UPC # 654204798791
- Country of Origin China
- Category General Purpose Gloves
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Best use for general work, hand tool, landscaping, gardening
- stretch knit garden glove are latex-free coated with a nitrile coating
- Color: Pink
- Material: Nitrile
- Gender: Women
- Size: Medium & Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-8)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, XL, 1000 PK, Lilac (7036XL)
- PATIOPLUS Womens Nitrile Gardening Gloves - Pink Large (PA153362)
- MCR SAFETY Econ Weight 60 per Cotton 40 per Me, PK12 (9634M)
- ENDURA Gloves, White, L Glove Size, PR (361DLX6L)
- PIP Mens Canvas Dbl Palm Glove, Nap-In, PK12 (92-918G)
- SAS SAFETY SEAMLESS SHELL GLOVES- PR (SA641-1010)
- MCR SAFETY Knit Gloves, M, Orange, PVC Material, PK12 (9675MM)
- GRIP GARDS Gloves Clear Stretch Medium, PK1000 (303363302)
- Patioplus Gloves & Hand Protection