Shop All Tarps
Patioplus
Tarp, Blue, Polyethylene
Mfr # PA86289
Zoro # G703773956
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Description
We provide a wide assortment of garden and lawn products that are brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Dry Top Polyethylene Tarp
- Color: Blue
- Size: 6' x 8'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANBERG Alaskan Chainsaw Mill MKIV 48 in. Portable Lumber Mill Kit (G778-48)
- STRUCTRON #14 14 ga Scoop Shovel, Aluminum Blade, 36 in L Yellow Fiberglass Handle (49559GRA)
- DESIGN TOSCANO Postal Gator Mail Post Sleeve Statue (KY1888)
- YARDGARD Chain Link Post Hinge, 2-3/8" (328530C)
- PATIOPLUS 16 ft x 24 ft Tarp, Brown/Green (PA2595224)
- PATIOPLUS 5 ft x 7 ft Tarp, Olive Drab (PA72198)
- PATIOPLUS 8 ft X 16 ft Tarp, Brown/Green (PA4821)
- PATIOPLUS 5 ft x 7 ft Tarp, Brown/Green (PA649089)
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty Tarp, Black (BMT-816-X)
- TARPCO SAFETY 40 ft x 60 ft Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (TS-152-40X60)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene (PT-201-50X50)
- Patioplus Tarps