Shop All Tarps
Patioplus
Super Heavy Duty Tarp, Silver, Polyethylene
Mfr # PA649090
Zoro # G303901032
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tarp Material Polyethylene
- Tarp Strength Super Heavy Duty
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Silver |
Tarp Material | Polyethylene |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Hi-Lift Blade, 21-5/8" L, 3" W (91-590)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- MTD Primer Bulb (951-11824)
- PATIOPLUS 5 ft x 7 ft Tarp, Olive Drab (PA72198)
- PATIOPLUS 8 ft X 16 ft Tarp, Brown/Green (PA4821)
- PATIOPLUS 5 ft x 7 ft Tarp, Brown/Green (PA649089)
- PATIOPLUS 16 ft x 24 ft Tarp, Brown/Green (PA2595224)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-20X20)
- ZORO SELECT 19 ft x 29 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX9)
- TARPS NOW 8 ft x 25 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0825)
- Patioplus Tarps