Shop All Spring Hinges
Patioplus
Spring Hinge - 4.5 x 4.5 in. - Brushed Brass
Mfr # PA3847615
Zoro # G011953088
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA3847615
- Zoro # G011953088
- UPC # 729001582352
- Country of Origin China
- Category Spring Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075SDG01)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP4)
- DELTANA Baseboard Door Bumper, Solid Brass Black 1.5" (BDS125U19)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (S005-24VAC)
- PATIOPLUS Full Surface Double Acting Spring Hinge - Satin Chrome - 6 in. (PA3240273)
- PATIOPLUS 4.5 x 4.5 in. Spring Hinge Steel Oil Rubbed Bronze (PA561966)
- DELTANA Lifetime Brass Spring Hinge (DASH95CR003)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R526D)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:A Without Hole, Aluminum Bright (K1175.24012000)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 3 (DSH35R54)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Polished Chrome Steel Spring Hinge (Set of 3) (CPS4545-US26-3)
- Patioplus Spring Hinges