Shop All Mailboxes
Patioplus
Salsbury Locker Room Bench Color Dark; Size - 18 In. H X 84 In. W X 9.5 In. D
Mfr # PA519950
Zoro # G103793257
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$510.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Constructed of 10.25 in thick solid butcher block wood
- Combine a classic look with strength and durability and are an excellent addition to industrial, office or recreational locker room facilities
- The wood seating area is available in a light finish or a dark finish
- Each bench is 9.5 L x 18 H in and includes two (2) 3 in diameter bolt mounted pedestal with four (4) mounting holes to secure to the ground
- Pedestal feature a durable powder coated black finish
- Minor assembly is required
- Finish - Dark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Handi Ring Holder Set (DP204)
- BIC Mechanical Pencil, 0.9mm, Asst Barrel, PK24 (MPLWP241)
- CHARLES LEONARD Magnetic Pockets, 9.5in W x 11.75in H, 4 Assorted Colors Per Pack (26400)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- SPECIAL LITE PRODUCTS Traditional Curbside Mailbox - Copper (SCT-1010-CP)
- LETTASAFE Kingsbury REAR retrieval mailbox. (LSF-LS03)
- GRAND HAVEN MAILBOX PLSTC MOCHA 54""H (GHC40M01)
- PRIME-LINE S 4125C 5 Pin Tumber Mail Box Lock (760833)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5006262 Oasis 360 Modern Galvanized Steel Post Mounted Black Locking Mailbox; 11.5 x 11.3 x 19.96 in. (5006262)
- SOLAR GROUP Solar Group 0143362 Heavy Duty Medium Premium Mail Box - 11 x 8.75 x 22.875 in. - Black (143362)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- Patioplus Mailboxes