Shop All Landscape Fabric & Fertilizers
Patioplus
Pro 24 x 60 In. Steel Push & Pull Steel Lawn Roller; 1150 lb.
Mfr # PA113090
Zoro # G004165436
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,269.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA113090
- Zoro # G004165436
- UPC # 654204542981
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Erase damage to your lawn caused by the freeze/thaw cycle. This roller is also great for flattening mole and ant hills and for smoothing horse arenas. Ohio Steel exclusive rounded edge design allows for easier turning and is gentler on lawn. Includes a tethered drain plug so you never have to worry about misplacing it.
Features- 117 gallon steel drum weighs up to 1150 lb. filled with water.
- Rounded edge design for easier, gentler turns.
- Tethered expansion drain plug.
- Pull with an any lawn and garden tractor, ATV or UTV.
- Black powder coat finish.
- Hitch pin included.
- Size - 24 x 60 in.
- Item Weight - 225.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Bearing, Flange (5/8") (5022846SM)
- AMS Extension, Length 36 In, 5/8 In Thread (408.02)
- PANACEA PRODUCTSRP-IMPORT GT 14 WHT Hang Basket (88504GT)
- T TERRE Commercial Grade Dual Strength Square .095 Trimmer Line 1/2 lb. Trimmer String Line Length 131 ft. (5744005095)
- PATIOPLUS 20 qt. Organic & Natural Rose & Flower Planting Soil (PA3866673)
- PATIOPLUS Sequoia Light 120 X 90 X 1.50 In. Artificial Turf (PA130143)
- PATIOPLUS 4 ft.x250 ft. Burlap Bulk 5.5oz (PA622782)
- PATIOPLUS Typar 3 in.x100 in. 1.9oz Premium Landscape Fabric (PA197219)
- PATIOPLUS Everglade Spring Light 120 x 60 x 1.50 in. Artificial Turf (PA130148)
- PATIOPLUS 20 qt. Acid Plant Soil (PA3858837)
- LANDSCAPERS SELECT Lawn and Garden Fertilizer, 40 lb Bag (902743)
- Patioplus Landscaping Materials