Shop All Nozzles & Wands
Patioplus
Polished Stainless Steel White Watering Can; 1.5 ltr
Mfr # PA718104
Zoro # G904054281
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA718104
- Zoro # G904054281
- UPC # 657248381509
- Country of Origin China
- Category Nozzles & Wands
Description
The stylish watering can helps you carry out the task of watering with ease. Whether in use or sitting on the window sill it will surely be an eye-catcher. Obtainable in white, black or taupe colors.
Features- Polished Stainless Steel White Watering Can, 1.5L
- , Stainless Steel, Watering Can, Garden, Indoor Watering Can
- 1.5 liter capacity
- Indoor or outdoor use
- Great for watering hard to reach areas
- Material: Polished Stainless Steel, Plastic
- N/A: 2 Year
- Designer: Floz Design
- Volume: 1.5 liter
- Dimension: 10.44" H x 3.94" W x 13.79" L
- Diameter: 3.9
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- SILKY SAWS Silky POCKETBOY 170 Large Teeth (346-17)
- OREGON Lawn Mower Blade, 21" for Grasshopper, Bush Hog, Woods (791-531)
- MTD Console-Handle (931-09823A)
- MELNOR CLAD METAL NOZZLE (465C)
- ORBIT Brass Sweeper Nozzle (58239)
- ORBIT IRRIGATION Orbit Irrigation 7803513 7 Pattern Metal Hose Nozzle with Rear Trigger Control; Black & Red (7803513)
- ZORO SELECT Watering Wand, Green, 16 In L (10-12602 GRN)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 27202 Aluminum Gutter Outside Mitre White - 5 In. (4772042)
- DRAMM One-Touch Sprayer Valve (10-14700)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 02)
- Patioplus Nozzles & Wands