Patioplus

Polished Stainless Steel Charcoal Watering Can; 1.5 ltr


product price: $65.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The stylish watering can helps you carry out the task of watering with ease. Whether in use or sitting on the window sill it will surely be an eye-catcher. Obtainable in white, black or taupe colors.

Features
  • Polished Stainless Steel Charcoal Watering Can, 1.5L
  • , Stainless Steel, Watering Can, Garden, Indoor Watering Can
  • 1.5 liter capacity
  • Indoor or outdoor use
  • Great for watering hard to reach areas
Specifications
  • Material: Polished Stainless Steel, Plastic
  • N/A: 2 Year
  • Designer: Floz Design
  • Volume: 1.5 liter
  • Dimension: 10.44" H x 3.94" W x 13.79" L
  • Diameter: 3.9
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.