LP Gas Outdoor Fireplace
Mfr # PA30849
Zoro # G303713093
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA30849
- Zoro # G303713093
- UPC # 657248305444
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
With its tile and steel mantel, this handcrafted Endless Summer LP fire pit, by , features the classic elements of high end furniture, with the durability of weather resistant steel. Its decorative base cleverly conceals a propane tank (not included) and control panel, making it an attractive centerpiece for your outdoor living space. Complete with a 30,000 BTU stainless steel burner, you can enjoy all the ambiance of a classic fire, without having to tend ashes. Adding to the elegance, this unit includes lava rock, which beautifully accents its flames. The unit is easy to assemble with no tools needed.
Features:- Steel mantel and bowl, electronic ignition.
- Easy-open door to access tank and control panel.
- Powered by propanetank standard 20 lbs. tank not included.
- Lava rock included.
- 30,000 BTU's
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Iso 9001-2000 Flag, Nylon (ISO-9001:2000)
- KOHLER Kit Flywheel Fan (24 755 253-S)
- FISKARS Hose Cnnctr Dfml 1/2X3/4 (800574-1002)
- SPECTRACIDE Weed&Grass Klr 32Oz Rtu (HG-96428)
- PATIOPLUS Safari Fire Pit (PA117261)
- DAGAN Dagan FR-22S Fire Pit Burner Ring; Stainless Steel (FR-22S)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- PALACEDESIGNS Blower Wood Stove Universal CB-36 (PA2630494)
- SUPERIOR Wall Unit Mountable Rocker Switch Kit For Millivolt (FRS)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- Patioplus Outdoor Fireplaces, Fire Pits & Accessories