Shop All Mailboxes
Patioplus
Indoor & Outdoor Wall Mount Locking Mailbox; Galvanized Steel
Mfr # PA4054
Zoro # G903785582
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Universal Mount to Any Wall or Flat Surface
- Secure Key & Lock Mechanism
- Durable & Weather-Resistant Construction
- Rugged Outdoor Mailbox Design
- Easy Access Metal Flap for Mail Insertion
- Pre-Drilled Rear Panel Holes for Easy Installation
- Convenient View Window for Name/Address Label
- Includes Mounting Hardware & (2) Keys
- Perfect for Home or Office Use
- Construction Material: Galvanized Steel
- Dimension: 8.3" x 10.0" x 2.7"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 600g Capacity (EK-600I)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- TRODAT Stamp, Self Ink Dtr Diy, 1x1.625 (5916)
- VIKAN Rubber Band, Size 1-1/2", Brown, PK5 (980266)
- SOLAR GROUP Mailbox Bracket F/Rural (MB100000)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes ST200000 Rural Mailbox, 3175 cu-in Capacity, Galvanized Steel, Powder-Coated (ST200000)
- ARCHITECTURAL MAILBOXES Centennial Post-Mount Mailbox, Black - Extra Large (AR570738)
- QUALARC Manchester NON-LOCKING Stucco Column Mailbox in Sandstone Color (MAN-STUCOL-SS)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 5 Doors, Surface, - (3505ZSU)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Copper (5593C-CG-10)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Gray, Powder Coated, 2 Doors, Pedestal, USPS Access (3302GRY-U)
- Patioplus Mailboxes