Shop All Tarps
Patioplus
Heavy Duty Tarp, White, Polyethylene
Mfr # PA83305
Zoro # G803949152
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | White |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE LAZY SCROLL Rooster Chicken Garden Mount Weathervane (roosterin)
- A & I PRODUCTS BLADE-MOWER, XHT, 16-1/8", 3/4 1.2" x2" x16" (A-B1SP2902)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- EGO Handheld Blower, 650 cfm, 180 mph, 56V, 4.2 lb (LB6500)
- PATIOPLUS 16 ft x 24 ft Tarp, Brown/Green (PA2595224)
- PATIOPLUS 5 ft x 7 ft Tarp, Olive Drab (PA72198)
- PATIOPLUS 5 ft x 7 ft Tarp, Brown/Green (PA649089)
- PATIOPLUS 8 ft X 16 ft Tarp, Brown/Green (PA4821)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1010-X-A)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-810-X-A)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0608)
- Patioplus Tarps