Shop All Tarps
Patioplus
Heavy Duty Tarp, Brown/Green, Polyethylene
Mfr # PA338191
Zoro # G903785551
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Green
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Fabric Weight 2.9 oz/sq yd
- Grommet Spacing 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Brown/Green |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 3 in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pet Lodge Wire Dog Crate GIANT (2308-G)
- DB ELECTRICAL New Drag Link For John Deere 1020, 1030, 1040, 1120, 1130, 1140 (1404-1053)
- WIRTHCO ENGINEERING WirthCo 80104 UV Cable Tie - 4", Black (Pack of 100) (80104)
- A & I PRODUCTS Hose, Fuel; 1/2", Braided (49 Ft. Roll) 11" x11" x6" (A-FH12B)
- PATIOPLUS 5 ft x 7 ft Tarp, Olive Drab (PA72198)
- PATIOPLUS 16 ft x 24 ft Tarp, Brown/Green (PA2595224)
- PATIOPLUS 5 ft x 7 ft Tarp, Brown/Green (PA649089)
- PATIOPLUS 8 ft X 16 ft Tarp, Brown/Green (PA4821)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-10X20)
- X1 TOOLS 20 ft x 20 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-2020)
- TARPCO SAFETY 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (TS-151-50X70)
- Patioplus Tarps